Add More Items
View All Quick Selects
Below you can add an image for 'PVC conduit' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
45° Elbow, 1.5 In Trade Size, 6.5 In Length, 8.25 In Bend Radius, 45 ° Bend Angle, Gray, 0.4670 LB/Ea
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$568.71
Per 100
90° Elbow, 3 In Trade Size, 20.375 In Length, 3.5 In Outside Diameter, 2.820 In Inside, 13 In Bend Radius, 90 ° Bend Angle, Gray, 0.300 In Wall Thickness, 4.6 LB
Check local availability
$4,612.66
90° Elbow, 3.5 In Trade Size, 23.50 In Length, 4 In Outside Diameter, 3.486 In Inside, 15 In Bend Radius, 90 ° Bend Angle, Gray, 0.226 In Wall Thickness, 5.3 LB/Ea
$3,434.50
5" SCH40 90D PVC Elbow
$8,206.57
6" PVC to PVC Transition Coupling
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$279.00
Each
45° Elbow, 3.5 In Trade Size, 11.875 In Length, 4 In Outside Diameter, 3.486 In Inside, 15 In Bend Radius, 45 ° Bend Angle, Gray, 0.226 In Wall Thickness, 3.4 LB/Ea
$2,881.50
Clamp, 2 In Trade Size, 4.18 In Length, 0.76 In Width, 2.49 In Height, Gray, 6.25 LB/Ea
$578.51
Rigid Conduit Coupling, Standard Type; PVC Material; Gray Finish; 1.42 Inch; 40 Schedule; Ul E23018 Approval; 150 Per Pack Standard Package; 1/2 Inch Trade Size; Inner Diameter 0.85 Inch; Outer Diameter 0.96 Inch; Wall Thickness 0.11 Inch
$29.88
Cantex 5121057 Is A 1-1/2 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$1,572.91
90° Elbow, 5 In Trade Size, 37.625 In Length, 5.563 In Outside Diameter, 4.975 In Inside, 24 In Bend Radius, 90 ° Bend Angle, Gray, 0.258 In Wall Thickness, 12.47 LB/Ea
PVC DB120 1 X 20 Duct Be
$47.31
Per 100 Feet
Junction Box, 1 Gang, PVC Material, Ivory, 4.75 In Length, 3 In Width, 2 In Height
$10.63
8X8X4 PVC Junction Box
$5,668.33
90° Elbow, 3 In Trade Size, 56.500 In Length, 3.5 In Outside Diameter, 2.820 In Inside, 36 In Bend Radius, 90 ° Bend Angle, Gray, 0.300 In Wall Thickness
$76.41
Cantex 5121007 Is A 1-1/2 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$1,608.73
Cantex 5121061 Is A 4 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$8,793.29
45° Elbow, 6 In Trade Size, 22.875 In Length, 6.658 In Inside, 30 In Bend Radius, 45 ° Bend Angle, Gray, 0.280 In Wall Thickness, 10.34 LB/Ea
$8,188.83
90° Elbow, 4 In Trade Size, 56.500 In Length, 36 In Bend Radius, 90 ° Bend Angle, Gray
$172.38
2-1/2" PVC to PVC Transition Coupling
$96.00
90° Elbow, 0.5 In Trade Size, 6.25 In Length, 0.84 In Outside Diameter, 0.578 In Inside, 4 In Bend Radius, 90 ° Bend Angle, Gray, 0.1180 LB/Ea
$177.22
20
Popularity
Default